Turning Insert, DCET32.50R-GF TT9020

INGERSOLL CUTTING TOOL| Zoro #: G3763584| Mfr #: DCET32.50R-GF TT9020

$24.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763584 Mfr #: DCET32.50R-GF TT9020
Insert Shape: DiamondInsert Style: DCET
Steel (P) Compatibility: NoCast Iron (K) Compatibility: No
Workpiece Compatibility: Super Alloy (S)Coating: PVD-TiCN
Super Alloy (S) Compatibility: YesGrade: TT9020
Item: Turning InsertInsert Material: Carbide
Mounting Style: Screw HeldStainless (M) Compatibility: No
Insert Application: FinishingCutting Direction: Neutral
Hardened (H) Compatibility: NoNon Ferrous (N) Compatibility: No
No. of Edges: 2Rake: Positive
Chip-Breaker: GFMounting Hole Dia.: 0.173"
Insert Size: 32.50ANSI Number: DCET32.50R-GF TT9020
ISO Number: DCET11T301R-GF TT9020Nose Radius: 0.004"
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCET, Insert Size 32.5, Chip-Breaker GF, Grade TT9020, Application Finishing, Workpiece Material All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.004 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCETG6776822R-GF TT9020, ANSI Number DCET32.50R-GF TT9020

Product Reviews

Save 15%. Sign up for Z-mail.