20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Turning Insert, DCET32.51R-GF TT9020

INGERSOLL CUTTING TOOL| Zoro #: G3759481| Mfr #: DCET32.51R-GF TT9020

$24.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759481 Mfr #: DCET32.51R-GF TT9020
No. of Edges: 2Item: Turning Insert
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralMounting Style: Screw Held
Insert Shape: DiamondStainless (M) Compatibility: No
Insert Material: CarbideSuper Alloy (S) Compatibility: Yes
Insert Style: DCETCast Iron (K) Compatibility: No
Workpiece Compatibility: Super Alloy (S)Grade: TT9020
Insert Application: FinishingCoating: PVD-TiCN
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Mounting Hole Dia.: 0.173"Insert Size: 32.51
ANSI Number: DCET32.51R-GF TT9020ISO Number: DCET11T304R-GF TT9020
Nose Radius: 0.0157"Insert Thickness: 0.156"
Inscribed Circle: 3/8"Chip-Breaker: GF
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCET, Insert Size 32.51, Chip-Breaker GF, Grade TT9020, Application Finishing, Workpiece Material All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCETG6500383R-GF TT9020, ANSI Number DCET32.51R-GF TT9020
Save 15%. Sign up for Z-mail.