Turning Insert, DCMT32.51FG TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3766287| Mfr #: DCMT32.51FG TT8125

$18.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766287 Mfr #: DCMT32.51FG TT8125
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Style: DCMT
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralISO Number: DCMT11T304FG TT8125
Nose Radius: 0.0157"Insert Thickness: 0.156"
Inscribed Circle: 3/8"Chip-Breaker: FG
Mounting Hole Dia.: 0.173"Insert Size: 32.51
Insert Application: FinishingGrade: TT8125
Workpiece Compatibility: Steel (P)ANSI Number: DCMT32.51FG TT8125
Cast Iron (K) Compatibility: NoSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCMT, Insert Size 32.51, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCMTG6500383FG TT8125, ANSI Number DCMT32.51FG TT8125

Product Reviews

Save 15%. Sign up for Z-mail.