Turning Insert, DCMT32.51MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3756541| Mfr #: DCMT32.51MT TT8020

$14.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756541 Mfr #: DCMT32.51MT TT8020
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Style: DCMT
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Chip-Breaker: MTMounting Hole Dia.: 0.173"
Coating: PVD-TiCNInsert Application: Roughing
Insert Size: 32.51Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Grade: TT8020Cast Iron (K) Compatibility: Yes
ANSI Number: DCMT32.51MT TT8020Stainless (M) Compatibility: Yes
ISO Number: DCMT11T304MT TT8020Nose Radius: 0.0157"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCMT, Insert Size 32.51, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCMTG6500383MT TT8020, ANSI Number DCMT32.51MT TT8020

Product Reviews

Save 15%. Sign up for Z-mail.