Turning Insert, DCMT32.51MT TT8125, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3764747| Mfr #: DCMT32.51MT TT8125

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Application: RoughingGrade: TT8125Item: Turning Insert
Save 15%. Sign up for Z-mail.


Zoro #: G3764747 Mfr #: DCMT32.51MT TT8125
Insert Application: RoughingGrade: TT8125
Item: Turning InsertCoating: CVD
Mounting Hole Dia.: 0.173"Insert Shape: Diamond
For Use With: SDJC or SDNC Toolholders, S-SDJC Boring BarsSteel (P) Compatibility: Yes
ANSI Number: DCMT32.51MT TT8125Rake: Positive
Insert Size: 32.51Cast Iron (K) Compatibility: No
Insert Thickness: 0.156"Non Ferrous (N) Compatibility: No
Inscribed Circle: 3/8"Hardened (H) Compatibility: No
Cutting Direction: NeutralInsert Material: Carbide
Nose Radius: 0.0157"ISO Number: DCMT11T304MT TT8125
Super Alloy (S) Compatibility: NoNo. of Edges: 2
Workpiece Compatibility: Steel (P)Mounting Style: Screw Held
Stainless (M) Compatibility: NoChip-Breaker: MT
Insert Style: DCMTCountry of Origin (subject to change): Unknown


Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCMT, Insert Size 32.51, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCMTG6500383MT TT8125, ANSI Number DCMT32.51MT TT8125