KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, DCMT32.52FG TT8125, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3761046| Mfr #: DCMT32.52FG TT8125

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: DCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761046 Mfr #: DCMT32.52FG TT8125
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: DCMTMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Application: Finishing
Workpiece Compatibility: Steel (P)ANSI Number: DCMT32.52FG TT8125
Grade: TT8125Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: FGCoating: CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.173"Insert Size: 32.52
ISO Number: DCMT11T308FG TT8125Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SDJC or SDNC Toolholders, S-SDJC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCMT, Insert Size 32.52, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCMTG6494031FG TT8125, ANSI Number DCMT32.52FG TT8125

Reviews