JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Turning Insert, DCMT32.52MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3765991| Mfr #: DCMT32.52MT TT7310

$15.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765991 Mfr #: DCMT32.52MT TT7310
Cutting Direction: NeutralInsert Shape: Diamond
Non Ferrous (N) Compatibility: NoInsert Style: DCMT
Stainless (M) Compatibility: NoHardened (H) Compatibility: No
Coating: CVDSuper Alloy (S) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Rake: PositiveNo. of Edges: 2
Item: Turning InsertSteel (P) Compatibility: No
ISO Number: DCMT11T308MT TT7310Nose Radius: 0.0312"
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Chip-Breaker: MTMounting Hole Dia.: 0.173"
Insert Size: 32.52Insert Application: Roughing
Grade: TT7310Workpiece Compatibility: Cast Iron (K)
ANSI Number: DCMT32.52MT TT7310Cast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCMT, Insert Size 32.52, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCMTG6494031MT TT7310, ANSI Number DCMT32.52MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.