Turning Insert, DCMT32.52MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3762385| Mfr #: DCMT32.52MT TT8115

$15.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762385 Mfr #: DCMT32.52MT TT8115
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Style: DCMT
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralChip-Breaker: MT
Mounting Hole Dia.: 0.173"Insert Size: 32.52
Insert Application: RoughingGrade: TT8115
Workpiece Compatibility: Steel (P)ANSI Number: DCMT32.52MT TT8115
Cast Iron (K) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: DCMT11T308MT TT8115Nose Radius: 0.0312"
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCMT, Insert Size 32.52, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCMTG6494031MT TT8115, ANSI Number DCMT32.52MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.