Turning Insert, TCMT21.51FG TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3762333| Mfr #: TCMT21.51FG TT8125

$12.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762333 Mfr #: TCMT21.51FG TT8125
Insert Shape: TriangleRake: Positive
No. of Edges: 3Insert Style: TCMT
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralInsert Application: Finishing
Coating: CVDWorkpiece Compatibility: Steel (P)
Insert Size: 21.51Cast Iron (K) Compatibility: No
Grade: TT8125Stainless (M) Compatibility: No
ANSI Number: TCMT21.51FG TT8125Steel (P) Compatibility: Yes
ISO Number: TCMT110204FG TT8125Nose Radius: 0.0157"
Insert Thickness: 0.094"Inscribed Circle: 1/4"
Chip-Breaker: FGMounting Hole Dia.: 0.110"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 21.51, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMT110204FG TT8125, ANSI Number TCMT21.51FG TT8125

Product Reviews

Save 15%. Sign up for Z-mail.