KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, TCMT21.51MT TT8115, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3763277| Mfr #: TCMT21.51MT TT8115

$6.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: Yes
Insert Style: TCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763277 Mfr #: TCMT21.51MT TT8115
Insert Thickness: 0.094"Steel (P) Compatibility: Yes
Insert Style: TCMTMounting Style: Screw Held
Inscribed Circle: 1/4"Insert Application: Roughing
Workpiece Compatibility: Steel (P)ANSI Number: TCMT21.51MT TT8115
Grade: TT8115Stainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 3
Chip-Breaker: MTCoating: CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.110"Insert Size: 21.51
ISO Number: TCMT110204MT TT8115Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: STGC Toolholders, S-STFC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 21.51, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMT110204MT TT8115, ANSI Number TCMT21.51MT TT8115

Reviews