JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Turning Insert, TCMT21.51MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3761633| Mfr #: TCMT21.51MT TT8125

$12.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761633 Mfr #: TCMT21.51MT TT8125
Super Alloy (S) Compatibility: NoMounting Style: Screw Held
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Item: Turning InsertHardened (H) Compatibility: No
Insert Shape: TriangleRake: Positive
Insert Style: TCMTCutting Direction: Neutral
No. of Edges: 3ANSI Number: TCMT21.51MT TT8125
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoInscribed Circle: 1/4"
Stainless (M) Compatibility: NoChip-Breaker: MT
Steel (P) Compatibility: YesMounting Hole Dia.: 0.110"
ISO Number: TCMT110204MT TT8125Coating: CVD
Nose Radius: 0.0157"Insert Size: 21.51
Insert Thickness: 0.094"Grade: TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 21.51, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMT110204MT TT8125, ANSI Number TCMT21.51MT TT8125
Save 15%. Sign up for Z-mail.