KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, TCMT32.51FG TT8125, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3767145| Mfr #: TCMT32.51FG TT8125

$17.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: Yes
Insert Style: TCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767145 Mfr #: TCMT32.51FG TT8125
Insert Thickness: 0.156"Steel (P) Compatibility: Yes
Insert Style: TCMTMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Application: Finishing
Workpiece Compatibility: Steel (P)ANSI Number: TCMT32.51FG TT8125
Grade: TT8125Stainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 3
Chip-Breaker: FGCoating: CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.173"Insert Size: 32.51
ISO Number: TCMT16T304FG TT8125Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: STGC Toolholders, S-STFC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 32.51, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMTG7949051FG TT8125, ANSI Number TCMT32.51FG TT8125

Reviews