Turning Insert, TCMT32.51MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3764774| Mfr #: TCMT32.51MT TT7310

$15.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764774 Mfr #: TCMT32.51MT TT7310
Insert Shape: TriangleRake: Positive
No. of Edges: 3Insert Thickness: 0.156"
Inscribed Circle: 3/8"Insert Style: TCMT
Mounting Hole Dia.: 0.173"Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Grade: TT7310ANSI Number: TCMT32.51MT TT7310
Cast Iron (K) Compatibility: YesSteel (P) Compatibility: No
ISO Number: TCMT16T304MT TT7310Nose Radius: 0.0157"
Insert Application: RoughingChip-Breaker: MT
Workpiece Compatibility: Cast Iron (K)Insert Size: 32.51
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 32.51, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMTG7949051MT TT7310, ANSI Number TCMT32.51MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.