Turning Insert, TCMT32.52FG TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3759156| Mfr #: TCMT32.52FG TT8125

$15.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759156 Mfr #: TCMT32.52FG TT8125
Rake: PositiveNo. of Edges: 3
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Inscribed Circle: 3/8"Item: Turning Insert
Insert Thickness: 0.156"Insert Shape: Triangle
Hardened (H) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldCoating: CVD
Mounting Hole Dia.: 0.173"Non Ferrous (N) Compatibility: No
Insert Style: TCMTCutting Direction: Neutral
Cast Iron (K) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: TCMT16T308FG TT8125Nose Radius: 0.0312"
Chip-Breaker: FGInsert Size: 32.52
Grade: TT8125ANSI Number: TCMT32.52FG TT8125
Insert Application: FinishingWorkpiece Compatibility: Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 32.52, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMTG7953215FG TT8125, ANSI Number TCMT32.52FG TT8125

Product Reviews

Save 15%. Sign up for Z-mail.