Turning Insert, TCMT32.52MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3763112| Mfr #: TCMT32.52MT TT8020

$15.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763112 Mfr #: TCMT32.52MT TT8020
Super Alloy (S) Compatibility: NoItem: Turning Insert
Insert Material: CarbideNo. of Edges: 3
Mounting Style: Screw HeldNon Ferrous (N) Compatibility: No
Insert Shape: TriangleHardened (H) Compatibility: No
Cutting Direction: NeutralInsert Style: TCMT
Rake: PositiveNose Radius: 0.0312"
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Chip-Breaker: MTMounting Hole Dia.: 0.173"
Insert Application: RoughingCoating: PVD-TiCN
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Insert Size: 32.52
Cast Iron (K) Compatibility: YesGrade: TT8020
Stainless (M) Compatibility: YesANSI Number: TCMT32.52MT TT8020
Steel (P) Compatibility: YesISO Number: TCMT16T308MT TT8020
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , Triangle, Style TCMT, Insert Size 32.52, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 3, ISO Number TCMTG7953215MT TT8020, ANSI Number TCMT32.52MT TT8020

Product Reviews