Turning Insert, VBET220.5R-GF TT9020

INGERSOLL CUTTING TOOL| Zoro #: G3764223| Mfr #: VBET220.5R-GF TT9020

$26.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764223 Mfr #: VBET220.5R-GF TT9020
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Thickness: 0.125"
Inscribed Circle: 1/4"Grade: TT9020
Insert Application: FinishingInsert Style: VBET
Mounting Hole Dia.: 0.110"Steel (P) Compatibility: No
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Super Alloy (S)Insert Material: Carbide
Mounting Style: Screw HeldCoating: PVD-TiCN
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralISO Number: VBET110302R-GF TT9020
Nose Radius: 0.008"Chip-Breaker: GF
Insert Size: 220.5ANSI Number: VBET220.5R-GF TT9020
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 5 Degrees , 35 Degrees Rhombic, Style VBET, Insert Size 220.5, Chip-Breaker GF, Grade TT9020, Application Finishing, Workpiece Material All Materials, Inscribed Circle 1/4 In, Insert Thickness 0.125 In, Nose Radius 0.008 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number VBET110302R-GF TT9020, ANSI Number VBET220.5R-GF TT9020

Product Reviews

Save 15%. Sign up for Z-mail.