KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Uni Turn/Groove Insert, TDXU3E-0.3, TT5100, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3759497| Mfr #: TDXU3E-0.3 TT5100

$27.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes
Width: 0.118"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759497 Mfr #: TDXU3E-0.3 TT5100
Non Ferrous (N) Compatibility: NoSteel (P) Compatibility: Yes
Width: 0.118"Hardened (H) Compatibility: No
Mounting Style: Slip InInsert Seat Size: 3
Super Alloy (S) Compatibility: NoANSI Number: TDXU3E-0.3
Grade: TT5100Stainless (M) Compatibility: No
Chip-Breaker: TDXUStyle: Pressed
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Unknown

Description

Universal Turn/Groove Insert, TDXU, Style Pressed, TT5100 Grade, Multi-Layer CVD Coating, Double Ended Insert Shape, Insert Thickness 0.118 In, Nose Radius 0.012 In, Positive Rake, Rake Angle 7 Deg, Slip In Mounting Style, Overall Length 0.79 In, Width 0.118 In, For Use With TTER/L Holders, TGB Blades, TTIR Boring Bars, All Seat Size 3, Package Quantity 10

Reviews