SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Uni Turn/Groove Insert, TDXU4E-0.4, TT5100, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3756365| Mfr #: TDXU4E-0.4 TT5100

$22.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: NoGrade: TT5100Width: 0.157"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756365 Mfr #: TDXU4E-0.4 TT5100
Non Ferrous (N) Compatibility: NoGrade: TT5100
Width: 0.157"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesInsert Seat Size: 4
ANSI Number: TDXU4E-0.4Super Alloy (S) Compatibility: No
Style: PressedCast Iron (K) Compatibility: No
Mounting Style: Slip InStainless (M) Compatibility: No
Chip-Breaker: TDXUCountry of Origin (subject to change): Unknown

Description

Universal Turn/Groove Insert, TDXU, Style Pressed, TT5100 Grade, Multi-Layer CVD Coating, Double Ended Insert Shape, Insert Thickness 0.157 In, Nose Radius 0.016 In, Positive Rake, Rake Angle 7 Deg, Slip In Mounting Style, Overall Length 0.79 In, Width 0.157 In, For Use With TTER/L Holders, TGB Blades, TTIR Boring Bars, All Seat Size 4

Reviews