Uni Turn/Groove Insert, TDXU4E-0.4, TT9030

INGERSOLL CUTTING TOOL| Zoro #: G3763094| Mfr #: TDXU4E-0.4 TT9030

$27.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763094 Mfr #: TDXU4E-0.4 TT9030
Mounting Style: Slip InStyle: Pressed
ANSI Number: TDXU4E-0.4Width: 0.157"
Item: Universal Turn/Groove InsertChip-Breaker: TDXU
Insert Seat Size: 4Grade: TT9030
Country of Origin (subject to change): Unknown

Product Description

Universal Turn/Groove Insert, TDXU, Style Pressed, TT9030 Grade, PVD-TiAlN Coating, Double Ended Insert Shape, Insert Thickness 0.157 In, Nose Radius 0.016 In, Positive Rake, Rake Angle 7 Deg, Slip In Mounting Style, Overall Length 0.79 In, Width 0.157 In, For Use With TTER/L Holders, TGB Blades, TTIR Boring Bars, All Seat Size 4, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.