Ingersoll-Rand
1/2" Air Impact Wrench, 1350 ft-lb Nut-busting Torque
- Mfr # 2235PTIMAX
- Zoro # G5480590
$417.99
/ea
Subtotal: $417.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1220
- Duty Industrial
- Free Speed 8,500 RPM
- Handle Type Pistol Grip
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet 2235QTiMAX-2
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty 2925P3TI
- INGERSOLL-RAND IMPACT WRENCH 12IN DR 500FTLBS 7000RPM IRT244A
- INGERSOLL-RAND 38 in UltraCompact Impactool IRT15QMAX
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM IRT295A
- INGERSOLL-RAND IMPACT WRENCH 38 IRT2115TIMAX
- INGERSOLL-RAND SPRING, 03930310 R1A-51-10
- INGERSOLL-RAND Air Impact 1" Drive 280-S-6
- INGERSOLL-RAND IMPACT 1/2" W/ 2" EXTENDED ANVIL 780 FT IR2135QXPA-2
- K&E TOOLS Wrench, Impact, Super Duty, 1" Drve, Blows per Minute: 600 2504B/KW-45G
- SP AIR 1/4" Composite Impact Wrench SP-7825S
- Ingersoll-Rand Air Impact Wrenches