Skip to Main Content
customer-service Help
Ingersoll Rand

20.0 1/2" Retaining Ring

Ingersoll Rand 20.0 1/2" Retaining Ring W7152P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.58
  • Anvil Impact Action: Mechanical
  • Battery Capacity: 3.0Ah
  • Battery Included: No
See full product details
This item ships free.
Total: $358.58

Ingersoll Rand #W7152P Specifications

  • Anvil Impact Action: Mechanical
  • Battery Capacity: 3.0Ah
  • Battery Included: No
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/2 in Square
  • Driver and Wrench Product Grouping: Cordless Impact Wrenches
  • Includes: Retaining Ring
  • Max. Blows per Minute: 2450
  • Max. No Load RPM: 1900
  • Max. Torque: 1,000 ft-lb
  • Voltage: 20V DC
  • Series: IQV
  • Handle Type: Pistol Grip
  • Tool Weight: 6 lb
  • Included Charger: No
  • Clutch Style: Impact
  • Battery Pack Replacement: 40F181, 48KT05, 48KT06
  • Charger Replacement: 401R80
  • Item: Impact Wrench
  • Tool Length: 8-7/64"
  • Features: Variable Switch with Brake
  • Impact Sound Level: 96dB to 107dB
  • Reaction Bar: No
  • Drive Style: Standard
  • Number of Batteries Included: 0
  • Built-In Light: Yes
  • Actuation: Trigger
  • Impacts per Minute: 2,450
  • Case Included: Yes
  • Impact Rated: Yes
  • Power Source: Cordless
  • Charger Included: No
  • Fastening Torque: 1,000 ft-lb
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Tool Style: Compact
  • Free Speed: 1,900 RPM
  • Head Height: 8 1/8 in
  • Breakaway Torque: 1,500 ft-lb
  • Battery Series: 20V Lithium Ion Battery
  • Wireless Tool Tracking: No
  • Handle Material: Composite
  • Standards: CSA Certified, UL Listed
  • Vibration Level: 17.0 m/s²
  • Head Width: 3 1/4 in
  • Overall Length: 9 1/4 in
  • Number of Speed Settings: 2
  • Power to Weight Ratio: 166.7 ft-lb/lb
  • Drive Type: Standard
  • Housing Material: Steel
  • Lock-Off Switch: No
  • Retainer Type: Pin Detent
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,000 ft-lb, Bare Tool, Voltage 20V DC, Series IQV, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Tool Length 8-7/64 In., Tool Weight 6.0 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 40F181, 48KT05, 48KT06

Restrictions and Compliance

Reviews of Ingersoll Rand #W7152P