Ingersoll-Rand
20.0 1/2" Socket Retaining Ring , 2" Extension
- Mfr # W7252-K22
- Zoro # G1205222
$716.99
/ea
Subtotal: $716.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Battery Capacity (2) 3.0 Ah
- Battery Included (2) 40F181
- Brushless Motor Yes
- Corded/Cordless Cordless
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC W5133P
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square W5330
- INGERSOLL-RAND 20VDC 1/2" Square W5350-K12
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil W9691
- INGERSOLL-RAND Impact Wrench 1/2 in. Drive IQV20 High Torque w/ (1) Battery Kit IRTW7152-K12
- INGERSOLL-RAND IMPACT WR 1/4" 7.2V LI-ION KIT* IRW040-KL2
- INGERSOLL-RAND Impact Wrench, Cordless, Compact, 20VDC, Actuation: Trigger W7150-K12/D5140
- INGERSOLL-RAND 3/8 in. 20V Impact IRW5133
- INGERSOLL-RAND IMPACT WR AIR 3/4" MAX 1300 FT LBS IR2145QIMAX-3
- MAKITA 3/8" ANGLE IMP WR 18V (BARE TOOL) MPXLT02Z
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent Kit 2766-22R
- Ingersoll-Rand Cordless Tools