Ingersoll-Rand
20.0 1/2" Socket Retaining Ring
- Mfr # W7152-K12
- Zoro # G1205134
$537.99
11% off
$476.99
/ea
Subtotal: $476.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Battery Capacity (1) 3.0 Ah
- Battery Included 40F181
- Brushless Motor Yes
- Corded/Cordless Cordless
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- INGERSOLL-RAND 20V 1/2" Cordless Impact Wrench Kit, Hazardous Environment W5153P-C1D2-K22
- INGERSOLL-RAND IMPACT WR KIT 1/4" PROMO DRIVE CORDLES* IRW040-KL1P
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit W7172-K22
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring , 2" Extension W7252-K22
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC W5133P-K22
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring W7152
- INGERSOLL-RAND 1 in. Iqv20X2 Impact Wrench IRW9491
- INGERSOLL-RAND 14 MINI IMPACT WRENCH KIT IRT2101XPA
- INGERSOLL-RAND IMPACT CRDLSS 1/2"/EXT ANV KIT IRW7250-K1
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 CMCF911B
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring , 2" Extension W7252
- Ingersoll-Rand Cordless Tools