Ingersoll-Rand
20VDC 3/8" Square
Mfr # W5330-K12
Zoro # G8587354
product price: $515.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Drive Size 3/8 in Square
- Includes Battery, Case, Charger
- Features 180 ft-lb of Reactionless Torque In A Slim, Lightweight Design Offering The Reach of A Ratchet and The Power of A, The W5330/W5350 Goes Places Other Impact Wrenches Only Dream Of, With A Head Only 2.2 in In Height And Our Patent-Pending Inline(TM) Battery
- Series IQv Series(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Ingersoll-Rand
- MFR # W5330-K12
- Zoro # G8587354
- UPC # 663024009468
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 17 3/4 in |
Head Width | 2 1/8 in |
Overall Length | 2 1/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Right Angle, Max. Torque 180 ft-lb, Battery Included, Voltage 20 V, Series IQv Series(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 1900, Cordless, Handle Type Right Angle, Battery Capacity (1) 2.5 Ah, Tool Length 15-13/16 In., Tool Weight 4.6 lb, Clutch Style Variable Speed, Battery Included 48KT05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- IRWIN Chalk Reel Replacement Line (1932893)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (919-000-885)
- KO-KEN Adaptor 3/4 Square 42mm 1/2 Sq. Drive (4466A)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- INGERSOLL-RAND 20V 3/8" Cordless Ratchet (R3130)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench (W9491)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver + M18 HIGH OUTPUT XC6.0 Batteries (2 Pk) (48-11-1862, 2760-20)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)