Ingersoll-Rand
Air Impact Wrench, 3/4 In. Dr., 5500 rpm
Mfr # 261
Zoro # G0364917
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Blows per Minute 1000
- Duty General
- Free Speed 5,500 RPM
- Handle Type Pistol Grip
Replacement Parts
Explore More Products
- INGERSOLL-RAND 38 in UltraCompact Impactool IRT15QMAX
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty 2925P3TI
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque 2235TiMAX
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty 295A
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque 2025MAX
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm 2135PTIMAX
- INGERSOLL-RAND IMPACT WR HD 1/2" COMPOSITE 550 FT LBS IR2130
- INGERSOLL-RAND IMPACT WRENCH 1/2" DR 332 FT LBS IR2125PTIMAX
- INGERSOLL-RAND 3/8" IMPACT WRENCH, 300ft-lbs, 15000rpm, pin anvil 2115PTIMAX-ARCH
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" CP7737
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. CP35205
- Ingersoll-Rand Air Impact Wrenches