HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Air Backfill Tamper, 1550 BPM, 29.0 CFM

INGERSOLL RAND| Zoro #: G0834382| Mfr #: 341A2M

$1259.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Piston Stroke: 4"
Piston Bore: 1-5/8"
Air Inlet: 3/8" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834382 Mfr #: 341A2M
Piston Stroke: 4"Piston Bore: 1-5/8"
Air Inlet: 3/8" NPTCFM @ Full Load: 29.0
Required Pressure: 90 PSIBlows per Minute: 1550
Handle Type: StraightOverall Length: 52-3/4"
Min. Hose Size: 1/2"Item: Air Backfill Tamper
Country of Origin (subject to change): China

Description

Air Backfill Tamper, Piston Stroke 4 In., Piston Bore 1-5/8 In., 1550 Blows per Minute, 29.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 3/8 In. NPT, Min. Hose Size 1/2 In., Overall Length 52-3/4 In., Straight Handle Type

Reviews