PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM

INGERSOLL RAND| Zoro #: G0468501| Mfr #: 180PG-CS

$364.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: PistolHousing Lock: Bayonet-typeCFM @ Full Load: 8.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468501 Mfr #: 180PG-CS
Handle Type: PistolHousing Lock: Bayonet-type
CFM @ Full Load: 8.0Shank: 1/2" Square
Min. Hose Size: 5/16"Throttle: Lever
Required Pressure: 90 psiItem: Chisel Scaler
For Use With: Mfr. No. 380, 382, 383, 383-12, 384Air Inlet: 1/4" npt
Overall Length: 12-13/32"Duty: Industrial
Average CFM @ 15 Second Run Time: 4.00Stroke Length: 1-17/32"
Blows per Minute: 2200Includes: 1/2" Shank Chisel
Country of Origin (subject to change): United States

Description

Air Chisel Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1-17/32 In., Blows per Minute - Air Tools 2200, Air Inlet Size - Air Tools 1/4 In. NPT, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 8.0, Required Pressure 90 psi, Min. Hose Size 5/16 In., Overall Length 12-13/32 In., Shank 1/2 In. Square, Housing Lock Bayonet-type, Throttle Lever, For Use With Mfr. No. 380, 382, 383, 383-12, 384, Includes 1/2 In. Shank Chisel

Reviews