KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor Pump, 2 Stage

INGERSOLL RAND| Zoro #: G0554906| Mfr #: 2475

$1385.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 4", 2-1/2"
Number of Stages: 2
Sheave Size @ 1725 RPM: 8-15/16", 5-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554906 Mfr #: 2475
Bore Dia.: 4", 2-1/2"Number of Stages: 2
Sheave Size @ 1725 RPM: 8-15/16", 5-15/16"Lubrication Type: Splash Lubricated
Valve Material: Stainless SteelStroke Length: 2-3/4"
Rotation: CWOil Capacity: 41 oz.
Item: Air Compressor PumpGroove Quantity: 1
Valve Type: FingerOverall Width: 19-11/16"
HP: 5, 7-1/2Pump RPM: 1040, 1500
Groove Section: AConstruction: Cast iron
NPT Outlet: 1/2"Free Air CFM @ Max. Pressure: 16.8/24.0
Flywheel Included: YMax. Pressure: 175 psi
Overall Depth: 21-1/2"Flywheel Dia.: 13-1/2"
Overall Height: 17-3/16"Number of Cylinders: 2
Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 2, Splash Lubricated, 5, 7-1/2 HP, 16.8/24.0 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 43 oz., Number of Cylinders 2, NPT Outlet 1/2 In., Pump RPM 1040, 1500, Rotation CW, Groove Section A, Groove Quantity 1, Flywheel Included Y, Flywheel Dia. 13-3/4 In., Sheave Size @ 1725 RPM 8-15/16 In., 5-15/16 In., Bore Dia. 4 In., 2-1/2 In., Stroke Length 2-3/4 In., Cast Iron Construction, Valve Material Stainless Steel, Valve Type Finger

Reviews