Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Die Grinder, 25krpm, 0.33hp, 28cfm

  • Zoro #: G4863031
  • Mfr #: 308B
$85.77
  • Throttle: Lever
  • Exhaust: Rear
  • Overall Length: 6 27/32 in
See full product details
This item ships free.

Ingersoll Rand #308B Specifications

  • Zoro #: G4863031
  • Mfr #: 308B
Throttle: Lever Exhaust: Rear
Overall Length: 6 27/32 in Housing Material: Composite
Air Inlet: 1/4 in NPT Min. Hose Size: 3/8 in
Bearing Type: Ball Duty: Standard
Grinder Type: Straight HP: 0.33 hp
Grinder Orientation: Straight Free Speed: 25,000 RPM
Includes: (2) Wrenches, 6mm Collet, Manuals, Tool Item: Air Die Grinder
CFM @ Full Load: 28.0 Average CFM @ 15 Second Run Time: 7.0
Variable Speed: No Required Pressure: 90 psi
Characteristics: Durable, Ergonomic Composite, Lightweight Handle Material: Composite
Collet: 1/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Die Grinder, Straight, Free Speed 25,000 RPM, HP 0.33 hp, Collet 1/4 in, Exhaust Rear, Variable Speed No, Grinder Type Straight, CFM @ Full Load 28.0, Average CFM @ 15 Second Run Time 7.0, Handle Material Composite, Min. Hose Size 3/8 in, Overall Length 6 27/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Ergonomic Composite, Lightweight, Includes (2) Wrenches, 6mm Collet, Manuals, Tool, Duty Standard

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #308B