Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Die Grndr, Rt Ang, 20krpm, 0.33hp, 23cfm

  • Zoro #: G4863022
  • Mfr #: 302B
$116.99
  • Air Inlet: 1/4 in NPT
  • Item: Air Die Grinder
  • Grinder Orientation: Angle
See full product details
This item ships free.

Ingersoll Rand #302B Specifications

  • Zoro #: G4863022
  • Mfr #: 302B
Air Inlet: 1/4 in NPT Item: Air Die Grinder
Grinder Orientation: Angle Throttle: Lever
Handle Material: Composite Right Angle Length: 2 9/32 in
Includes: (2) Wrenches, 6mm Collet, Manuals, Tool Duty: Standard
Average CFM @ 15 Second Run Time: 6.0 HP: 0.33 hp
Free Speed: 20,000 RPM Characteristics: Durable, Ergonomic Composite, Lightweight
Overall Length: 7 in Exhaust: Rear
Bearing Type: Ball Housing Material: Composite
Grinder Type: Right Angle Min. Hose Size: 3/8 in
Required Pressure: 90 psi Variable Speed: No
Collet: 1/4 in CFM @ Full Load: 23.0
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Die Grinder, Angle, Free Speed 20,000 RPM, HP 0.33 hp, Collet 1/4 in, Exhaust Rear, Variable Speed No, Grinder Type Right Angle, CFM @ Full Load 23.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Composite, Min. Hose Size 3/8 in, Overall Length 7 in, Right Angle Length 2 9/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Ergonomic Composite, Lightweight, Includes (2) Wrenches, 6mm Collet, Manuals, Tool, Duty Standard

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #302B