Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 32cfm

INGERSOLL RAND| Zoro #: G0791235| Mfr #: 320AC4A

$329.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Collet: 1/4" and 6mm
Item: Air Die Grinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791235 Mfr #: 320AC4A
Required Pressure: 90 psiCollet: 1/4" and 6mm
Item: Air Die GrinderHP: 0.4 HP
Air Inlet: 1/4" nptCFM @ Full Load: 32.0
Grinder Type: Right AngleVariable Speed: No
Min. Hose Size: 3/8"Exhaust: Rear
Overall Length: 6-23/32"Includes: Collet Wrenches
Throttle: LeverFree Speed: 20,000 rpm
Bearing Type: BallHandle Material: Composite
Average CFM @ 15 Second Run Time: 8.00Duty: Industrial
Right Angle Length: 2-5/8"Country of Origin (subject to change): China

Description

Air Die Grinder, Duty Industrial, Grinder Type Right Angle, Free Speed 20,000 rpm, Average CFM @ 15 Second Run Time 8.00, CFM @ Full Load 32.0, Min. Hose Size 3/8 In., HP 0.4, Exhaust Rear, Collet 1/4 In. and 6mm, Handle Material Composite, Variable Speed No, Overall Length 6-23/32 In., Right Angle Length 2-5/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes Collet Wrenches

Reviews