WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Air Die Grinder, Angle, 20, 000 rpm

INGERSOLL-RAND| Zoro #: G1005733| Mfr #: G1A200RG4

$533.75 /ea

This item ships free. DetailsStandard ground shipping
Details:
Collet: 1/4"
Average CFM @ 15 Second Run Time: 6.30
Handle Material: Composite
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1005733 Mfr #: G1A200RG4
Collet: 1/4"Average CFM @ 15 Second Run Time: 6.30
Handle Material: CompositeHP: 0.4 HP
Exhaust: RearOverall Length: 6"
Bearing Type: BallRequired Pressure: 90 psi
Right Angle Length: 3"Item: Air Die Grinder
Variable Speed: NoThrottle: Lever
Includes: (2) Collet WrenchesDuty: Industrial
CFM @ Full Load: 25.0Air Inlet: 1/4" npt
Free Speed: 20,000 rpmMin. Hose Size: 3/8"
Grinder Type: Right AngleCountry of Origin (subject to change): United States

Product Description

Air Die Grinder, Duty Industrial, Grinder Type Right Angle, Free Speed 20,000 rpm, Average CFM @ 15 Second Run Time 6.30, CFM @ Full Load 25.0, Min. Hose Size 3/8 In., HP 0.4, Exhaust Rear, Collet 1/4 In., Handle Material Composite, Variable Speed No, Overall Length 6 In., Right Angle Length 3 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes (2) Collet Wrenches

Product Reviews