BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Air Die Grndr, Strat, 20krpm, 0.4 HP, 19cfm

INGERSOLL RAND| Zoro #: G1228656| Mfr #: G1H200RG4

$375.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Collet: 1/4"
Item: Air Die Grinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228656 Mfr #: G1H200RG4
Required Pressure: 90 psiCollet: 1/4"
Item: Air Die GrinderHP: 0.4 HP
Air Inlet: 1/4" nptCFM @ Full Load: 19.0
Grinder Type: StraightVariable Speed: No
Min. Hose Size: 3/8"Exhaust: Rear
Overall Length: 6-1/8"Includes: (2) Collet Wrenches
Throttle: LeverFree Speed: 20,000 rpm
Bearing Type: BallHandle Material: Composite
Average CFM @ 15 Second Run Time: 4.80Duty: Industrial
Country of Origin (subject to change): United States

Description

Air Die Grinder, Duty Industrial, Grinder Type Straight, Free Speed 20,000 rpm, Average CFM @ 15 Second Run Time 4.80, CFM @ Full Load 19.0, Min. Hose Size 3/8 In., HP 0.4, Exhaust Rear, Collet 1/4 In., Handle Material Composite, Variable Speed No, Overall Length 6-1/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes (2) Collet Wrenches

Reviews