Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Die Grndr, Strat, 28krpm, 0.25 HP, 24cfm

  • Zoro #: G4863047
  • Mfr #: 307B
$61.91
  • Bearing Type: Ball
  • Characteristics: Lightweight
  • Free Speed: 28,000 RPM
See full product details
Orders over $75 ship free.

Ingersoll Rand #307B Specifications

  • Zoro #: G4863047
  • Mfr #: 307B
Bearing Type: Ball Characteristics: Lightweight
Free Speed: 28,000 RPM Housing Material: metal
CFM @ Full Load: 24.0 Duty: Standard
HP: 0.25 hp Overall Length: 5 3/16 in
Air Inlet: 1/4 in NPT Required Pressure: 90 psi
Min. Hose Size: 3/8 in Includes: (2) Wrenches, 6mm Collet, Manuals, Tool
Throttle: Lever Variable Speed: No
Exhaust: Front Collet: 1/4 in
Item: Air Die Grinder Grinder Type: Straight
Average CFM @ 15 Second Run Time: 6.0 Grinder Orientation: Straight
Handle Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Die Grinder, Straight, Free Speed 28,000 RPM, HP 0.25 hp, Collet 1/4 in, Exhaust Front, Variable Speed No, Grinder Type Straight, CFM @ Full Load 24.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 3/16 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Lightweight, Includes (2) Wrenches, 6mm Collet, Manuals, Tool, Duty Standard

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #307B