Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Die Grndr, Strat, 30krpm, 0.33 HP, 30cfm
  • Zoro #: G0266551
  • Mfr #: 330SC4A
$315.91
  • Bearing Type: Ball
  • CFM @ Full Load: 30.0
  • Air Inlet: 1/4" npt
See full product details
This item ships free.

Ingersoll Rand #330SC4A Specifications

  • Zoro #: G0266551
  • Mfr #: 330SC4A
Bearing Type: Ball CFM @ Full Load: 30.0
Air Inlet: 1/4" npt Item: Air Die Grinder
Includes: Collet Wrenches Exhaust: Rear
Grinder Orientation: Straight Grinder Type: Straight
Throttle: Lever Collet: 1/4"
Housing Material: Composite Average CFM @ 15 Second Run Time: 8.00
Free Speed: 30,000 rpm Duty: Industrial
Min. Hose Size: 3/8" Required Pressure: 90 psi
Overall Length: 6-1/2" Variable Speed: No
HP: 0.33 HP Handle Material: Composite
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Die Grinder, Straight, Free Speed 30,000 rpm, HP 0.33 HP, Collet 1/4 In., Exhaust Rear, Variable Speed No, Grinder Type Straight, CFM @ Full Load 30.0, Average CFM @ 15 Second Run Time 8.00, Handle Material Composite, Min. Hose Size 3/8 In., Overall Length 6-1/2 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes Collet Wrenches, Duty Industrial

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #330SC4A