Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Air Die Grndr, Strat, 35krpm, 0.37 HP, 30cfm

INGERSOLL RAND| Zoro #: G2193904| Mfr #: 335SC4A

$229.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Item: Air Die Grinder
HP: 0.37 HP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193904 Mfr #: 335SC4A
Required Pressure: 90 psiItem: Air Die Grinder
HP: 0.37 HPAir Inlet: 1/4" npt
CFM @ Full Load: 30.0Grinder Type: Straight
Variable Speed: NoMin. Hose Size: 3/8"
Exhaust: RearOverall Length: 6-1/2"
Includes: Collet WrenchesThrottle: Lever
Free Speed: 35,000 rpmBearing Type: Ball
Handle Material: CompositeAverage CFM @ 15 Second Run Time: 8.00
Duty: IndustrialCountry of Origin (subject to change): China

Description

Air Die Grinder, Duty Industrial, Grinder Type Straight, Free Speed 35,000 rpm, Average CFM @ 15 Second Run Time 8.00, CFM @ Full Load 30.0, Min. Hose Size 3/8 In., HP 0.37, Exhaust Rear, Handle Material Composite, Variable Speed No, Overall Length 6-1/2 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes Collet Wrenches

Reviews