Air Die Grndr, Xtnd, 18krpm, 1.35 HP, 55cfm

INGERSOLL-RAND| Zoro #: G1204061| Mfr #: G3X180RG4

$856.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204061 Mfr #: G3X180RG4
Includes: (2) Collet WrenchesCollet: 1/4"
Overall Length: 14-1/8"Handle Material: Composite
Throttle: LeverMin. Hose Size: 3/8"
Variable Speed: NoAir Inlet: 1/4" NPT
Average CFM @ 15 Second Run Time: 13.80Item: Air Die Grinder
Grinder Type: ExtendedHP: 1.35
CFM @ Full Load: 55.0Bearing Type: Ball
Exhaust: RearRequired Pressure: 90 PSI
Free Speed: 18, 000 rpmDuty: Industrial
Country of Origin (subject to change): United States

Product Description

Air Die Grinder, Duty Industrial, Grinder Type Extended, Free Speed 18, 000 rpm, Average CFM @ 15 Second Run Time 13.80, CFM @ Full Load 55.0, Min. Hose Size 3/8 In., HP 1.35, Exhaust Rear, Collet 1/4 In., Handle Material Composite, Variable Speed No, Overall Length 14-1/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes (2) Collet Wrenches

Product Reviews

Save 15%. Sign up for Z-mail.