Air Die Grndr, Xtnd, 25krpm, 0.4 HP, 25cfm

INGERSOLL-RAND| Zoro #: G1542913| Mfr #: G1X250RG4

$530.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1542913 Mfr #: G1X250RG4
Includes: (2) Collet WrenchesCollet: 1/4"
Overall Length: 9-1/8"Handle Material: Composite
Throttle: LeverMin. Hose Size: 3/8"
Variable Speed: NoAir Inlet: 1/4" npt
Average CFM @ 15 Second Run Time: 6.30Item: Air Die Grinder
Grinder Type: ExtendedHP: 0.4 HP
CFM @ Full Load: 25.0Bearing Type: Ball
Exhaust: RearRequired Pressure: 90 psi
Free Speed: 25, 000 rpmDuty: Industrial
Country of Origin (subject to change): United States

Product Description

Air Die Grinder, Duty Industrial, Grinder Type Extended, Free Speed 25,000 rpm, Average CFM @ 15 Second Run Time 6.30, CFM @ Full Load 25.0, Min. Hose Size 3/8 In., HP 0.4, Exhaust Rear, Collet 1/4 In., Handle Material Composite, Variable Speed No, Overall Length 9-1/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball, Throttle Lever, Includes (2) Collet Wrenches

Product Reviews

Save 15%. Sign up for Z-mail.