Air Die Grndr, Xtnd, 25krpm, 0.4 HP, 33cfm

INGERSOLL-RAND| Zoro #: G1041354| Mfr #: 325XC4A

$362.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041354 Mfr #: 325XC4A
Includes: Collet WrenchesFree Speed: 25, 000 rpm
Overall Length: 9-5/8"Handle Material: Composite
Throttle: LeverMin. Hose Size: 3/8"
Variable Speed: NoAir Inlet: 1/4" NPT
Average CFM @ 15 Second Run Time: 8.00Item: Air Die Grinder
Grinder Type: ExtendedHP: 0.4
CFM @ Full Load: 33.0Bearing Type: Ball/Needle
Exhaust: RearRequired Pressure: 90 psi
Duty: GeneralCountry of Origin (subject to change): China

Product Description

Air Die Grinder, Duty General, Grinder Type Extended, Free Speed 25, 000 rpm, Average CFM @ 15 Second Run Time 8.00, CFM @ Full Load 33.0, Min. Hose Size 3/8 In., HP 0.4, Exhaust Rear, Handle Material Composite, Variable Speed No, Overall Length 9-5/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Bearing Type Ball/Needle, Throttle Lever, Includes Collet Wrenches

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.