- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Sanders, Buffers & Polishers
- /
- 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP
Ingersoll-Rand
7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP
Mfr # 313-B
Zoro # G2171653
Free Shipping & Returns
$296.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Spindle Size 5/8"-11
- HP 0.5 hp
- Pad Size 7 in
- Average CFM @ 15 Second Run Time 8 cfm
Customers Also Purchased
- Brand Ingersoll-Rand
-
MFR #
313-B
-
Zoro #
G2171653
- UPC # 663023019727
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 7 in |
Min. Hose Size | 3/8 in |
Overall Length | 16 in |
Tool Length | 14 1/2 in |
Spindle Thread Size | 5/8 in - 11 |
Dust Collection Port Size | Not Applicable |
For Abrasive Size Range | 7 in to 7 in |
Maximum Wheel Diameter | 7 in |
Compatible Abrasive Size | 7 in |
Minimum Hose Size | 3/8 in |
Included Pad Sizes | 7 in |
Minimum Wheel Diameter | 7 in |
Air Inlet Size | 1/4 in |
Arbor Hole Size | 5/8 in |
Details
Item | Air Disc Sander |
Duty | Medium |
HP | 0.5 hp |
Average CFM @ 15 Second Run Time | 8 cfm |
CFM @ Full Load | 29 cfm |
Free Speed | 5,000 RPM |
Required Pressure | 90 psi |
Exhaust Type | Rear |
Handle Material | Metal |
Air Inlet | 1/4 in NPT |
Variable Speed | No |
Application | Sanding of Metals for Preparation of Body Fillers, Rust Removal or Sanding Large Amounts of Materials Quickly |
Housing Material | Metal |
Arbor Hole | 5/8 in |
Throttle | Lever |
Includes | Locknut, Side Handle, Wrench |
Tool Weight | 4.2 lb |
Product Type | Air-Powered Disc Sander |
Maximum Motor Speed | 5,000 RPM |
Horsepower | 0.5 hp |
Dust Collection Type Included | Not Applicable |
Vacuum Type | Non-Vacuum |
Maximum Disc Speed | 5,000 RPM |
Air Inlet Type | NPT |
Tool Series | Not Applicable |
Average Flow Rate | 8 cfm |
Speed Settings | Variable |
Abrasive Mount Type | Threaded Shank |
Sound Level (dB) | 99 dBA |
Air Consumption | 29 cfm |
Exhaust Location | Rear |
Grip Type | Right Angle with Side Handle |
Sound Level | 99 dBA |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 5,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Duty Medium, Grip Type Right Angle with Side Handle, Air Consumption 29 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov