KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Disc Sander, Industrial, 3 or 5 In.

INGERSOLL RAND| Zoro #: G0872453| Mfr #: 317A

$69.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Item: Air Disc Sander
Air Inlet: 1/4" npt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872453 Mfr #: 317A
Required Pressure: 90 psiItem: Air Disc Sander
Air Inlet: 1/4" nptCFM @ Full Load: 25.0
Exhaust Type: RearVariable Speed: No
Arbor Hole: 7/8"Spindle Size: 7/16"-20
Min. Hose Size: 3/8"Overall Length: 4-3/8"
Application: Sanding Metals for Preparation of Body Fillers, Rust Removal or Sanding Large Amounts of Materials QuicklyIncludes: (1) 3" and (1) 5" Backing Pads
Throttle: TriggerFree Speed: 18,000 rpm
Pad Size: 3" or 5"Housing Material: metal
Handle Material: MetalAverage CFM @ 15 Second Run Time: 12.00
Duty: IndustrialCountry of Origin (subject to change): Taiwan, Province of China

Description

Air Disc Sander, Industrial Duty, Pad Size 3 In. or 5 In., 12.00 Average CFM @ 15 Second Run Time, 25.0 CFM @ Full Load, Free Speed 18,000 rpm, Arbor Hole 7/8 In., Spindle Size 7/16 In.-20, Rear Exhaust Type, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 4-3/8 In., Required Pressure 90 psi, Variable Speed No, Metal Handle Material, Metal Housing Material, Trigger Throttle, Includes (1) 3 In. and (1) 5 In. Backing Pads

Reviews