Skip to Main Content
customer-service Help
Ingersoll Rand

Air Drill, General, Pistol, 1/2 In.

Ingersoll Rand Air Drill, General, Pistol, 1/2 In. 7803RA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$196.64
  • Item: Drill
  • HP: 0.5
  • Item - Air Drills: Air Drill
See full product details
This item ships free.
Total: $196.64

Ingersoll Rand #7803RA Specifications

  • Item: Drill
  • HP: 0.5
  • Item - Air Drills: Air Drill
  • HP - Air Tools: 0.50
  • Chuck Size - Air Drills: 1/2 in
  • CFM @ Full Load: 27.0
  • Drill Chuck Type - Air Drills: Keyed
  • Air Inlet: 1/4 in NPTF
  • Min. Hose Size: 3/8 in
  • Reversing: Yes
  • Free Speed: 500 RPM
  • Required Pressure: 90 psi
  • Duty Cycle - Air Tools: General Duty
  • Overall Length: 8 3/4 in
  • Throttle Type: Trigger
  • Variable Speed: Yes
  • Duty: General
  • Tool Weight: 3.3 lb
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Gear Train: Planetary
  • Chuck Size: 1/2 in
  • Includes: Chuck Key
  • Average CFM @ 15 Second Run Time: 4.00
  • Body Style - Air Tools: Pistol
  • Bearings: Ball and Roller
  • Drill Chuck Type: Keyed
  • Housing Material: Aluminum
  • Style: Pistol
  • Handle Material: Aluminum
  • Handle Type: Pistol Grip
  • Reversible: No
  • Air Pressure: 90 psi
  • Bearing Design: Ball and Roller
  • Chuck Material: Metal/Plastic
  • Duty Rating: General Duty
  • Power Source: Air-Powered
  • Horsepower: 0.5 hp
  • Exhaust Location: Handle
  • Overall Width: 7 in
  • Overall Height: 2 in
  • Noise Level: 94 dB
  • Vibration Level: 2.5 m/sq sec
  • Air Consumption: 27 cfm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 500 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 27.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 3/4 in, Tool Weight 3.3 lb

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #7803RA