Skip to Main Content
customer-service Help
Ingersoll Rand

Air Drill, General, Right Angle, 3/8 In.

Ingersoll Rand Air Drill, General, Right Angle, 3/8 In. 7807R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.05
  • Item: Drill
  • Item - Air Drills: Air Drill
  • HP: 0.33
See full product details
This item ships free.
Total: $110.05

Ingersoll Rand #7807R Specifications

  • Item: Drill
  • Item - Air Drills: Air Drill
  • HP: 0.33
  • HP - Air Tools: 0.33
  • Chuck Size - Air Drills: 3/8 in
  • CFM @ Full Load: 17.0
  • Air Inlet: 1/4 in NPTF
  • Drill Chuck Type - Air Drills: Keyed
  • Min. Hose Size: 3/8 in
  • Reversing: Yes
  • Required Pressure: 90 PSI
  • Free Speed: 1,800 RPM
  • Duty Cycle - Air Tools: General Duty
  • Overall Length: 8 1/8 in
  • Handle Material: Aluminum
  • Body Style - Air Tools: Right Angle
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Chuck Size: 3/8 in
  • Right Angle Length: 3 in
  • Average CFM @ 15 Second Run Time: 4.00
  • Duty: General
  • Drill Chuck Type: Keyed
  • Throttle Type: Lever
  • Tool Weight: 2.4 lb
  • Variable Speed: Yes
  • Style: Right Angle
  • Handle Type: Pistol Grip
  • Housing Material: Aluminum
  • Air Pressure: 90 psi
  • Overall Width: 4 1/2 in
  • Reversible: Yes
  • Overall Height: 2 1/8 in
  • Air Consumption: 17 cfm
  • Horsepower: 0.33 hp
  • Application: Drilling in Sheet Metal, Wood and Composites
  • Duty Rating: General Duty
  • Power Source: Air-Powered
  • Exhaust Location: Rear
  • Noise Level: 94 dB
  • Chuck Material: Metal/Plastic
  • Vibration Level: 2.5 m/sq sec
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drill, Reversing Yes, Right Angle Body Style - Air Tools, Free Speed 1,800 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 17.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Housing Material Aluminum, Overall Length 8 1/8 in, Right Angle Length 3 in, Tool Weight 2.4 lb

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #7807R