SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Dryer, Dessicant, 3 CFM, 3 Amps, 1 Phase

INGERSOLL RAND| Zoro #: G0384921| Mfr #: D5IM

$1253.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Working Pressure (PSI): 58Inlet Flow Capacity @ 100 PSI: 3Max. Working Pressure (PSI): 175
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384921 Mfr #: D5IM
Min. Working Pressure (PSI): 58Inlet Flow Capacity @ 100 PSI: 3
Max. Working Pressure (PSI): 175Max. Inlet Temp. (Deg. F): 122
Inlet/Outlet NPTF (In.): 3/8Includes: Oil Prefilter and 1 Micron After filter
CFM: 3Pressure Drop: 5 psi
Type: Regenerative DesiccantWidth (In.): 11-7/16
Max. Ambient Temp. (F): 131Timer: Electronic
ISO Class: 2For Air Comp. HP: 3
Cycle: 6 minuteItem: Compressed Air Dryer
Outlet Flow Capacity @ 100 PSI: 2.5Hz: 60
Control Panel: LEDHeight (In.): 16-5/8
Control Valve: SolenoidExhaust Muffler: Heavy Duty
Dew Point (Deg. F): -40Phase: 1
Depth (In.): 5-15/16Voltage: 115
Full Load Amps: 0.44Country of Origin (subject to change): United States

Description

Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 3 CFM, Dew Point (Deg. F) -40, For Air Comp. HP 3, 115 Voltage, 0.44 Full Load Amps, 60 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 3, Outlet Flow Capacity @ 100 PSI 2.5, 3/8 Inlet/Outlet NPTF (In.), Max. Working Pressure (PSI) 175, Min. Working Pressure (PSI) 58, Max. Inlet Temp. (Deg. F) 122, Max. Ambient Temp. (F) 131, Pressure Drop 5 psi, 6 minute Cycle, Electronic Timer, Heavy Duty Exhaust Muffler, - Diffuser, Solenoid Control Valve

Reviews