PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Dryer, Dessicant, 32 CFM, 10 Amps

INGERSOLL RAND| Zoro #: G2272855| Mfr #: D54IM

$2820.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Working Pressure (PSI): 58Inlet Flow Capacity @ 100 PSI: 32Max. Working Pressure (PSI): 232
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272855 Mfr #: D54IM
Min. Working Pressure (PSI): 58Inlet Flow Capacity @ 100 PSI: 32
Max. Working Pressure (PSI): 232Max. Inlet Temp. (Deg. F): 122
Inlet/Outlet NPTF (In.): 3/4Includes: Moisture Indicators
CFM: 32Pressure Drop: 5 psi
Type: Regenerative DesiccantWidth (In.): 10-1/2
Max. Ambient Temp. (F): 131Timer: Electronic
ISO Class: 2For Air Comp. HP: 10
Cycle: 6 minuteItem: Compressed Air Dryer
Outlet Flow Capacity @ 100 PSI: 26.9Hz: 60
Control Panel: LEDHeight (In.): 39-1/2
Control Valve: SolenoidExhaust Muffler: Heavy Duty
Dew Point (Deg. F): -40Phase: 1
Depth (In.): 11-15/16Voltage: 115
Full Load Amps: 0.64Country of Origin (subject to change): United States

Description

Compressed Air Dryer, Regenerative Desiccant, ISO Class 2, 32 CFM, Dew Point (Deg. F) -40, For Air Comp. HP 10, 115 Voltage, 0.64 Full Load Amps, 60 Hz, 1 Phase, Inlet Flow Capacity @ 100 PSI 32, Outlet Flow Capacity @ 100 PSI 26.9, 3/4 Inlet/Outlet NPTF (In.), Max. Working Pressure (PSI) 232, Min. Working Pressure (PSI) 58, Max. Inlet Temp. (Deg. F) 122, Max. Ambient Temp. (F) 131, Pressure Drop 5 psi, 6 minute Cycle, Electronic Timer, Heavy Duty Exhaust Muffler, Solenoid Control Valve

Reviews