Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Air Angle Grinder Kit, 15, 000 rpm, 5 In. L

INGERSOLL RAND| Zoro #: G2285394| Mfr #: 3103KA

$103.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Item: Air Grinder Kit
HP: 0.20 HP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285394 Mfr #: 3103KA
Required Pressure: 90 psiItem: Air Grinder Kit
HP: 0.20 HPAir Inlet: 1/4" npt
Variable Speed: YesCFM @ Full Load: 19.4
Spindle Size: 1/4"-20Min. Hose Size: 3/8"
Exhaust: Through HandleOverall Length: 5"
Lock: -Includes: (14) Grinding Pads and Pad Holder
Throttle: TriggerFree Speed: 15,000 rpm
Handle Material: CompositeAverage CFM @ 15 Second Run Time: 2.07
Duty: StandardWheel Dia.: 2 or 3"
Country of Origin (subject to change): Japan

Description

Air Angle Grinder Kit, Standard Duty, Free Speed 15,000 rpm, Wheel Dia. 2 or 3 In., Spindle Size 1/4 In.-20, HP 0.2, Average CFM @ 15 Second Run Time 2.07, CFM @ Full Load 19.4, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 5 In., Handle Material Composite, Variable Speed Yes, Exhaust Through Handle, Throttle Trigger, Lock -, Includes (14) Grinding Pads and Pad Holder

Reviews