Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Grinder, 6000 rpm, Lever, 6-7/8 In. L
  • Zoro #: G0262491
  • Mfr #: 99V60P109
$1,036.23
  • Exhaust: Side
  • Lock: Safety
  • Free Speed: 6000 rpm
See full product details
This item ships free.

Ingersoll Rand #99V60P109 Specifications

  • Zoro #: G0262491
  • Mfr #: 99V60P109
Exhaust: Side Lock: Safety
Free Speed: 6000 rpm Item: Air Grinder
Air Inlet: 1/2" NPT Overall Length: 6-7/8"
Grinder Type: Vertical Type 27/28 Spindle Size: 5/8"-11
Average CFM @ 15 Second Run Time: 21.00 Includes: Guard
Grinder Orientation: Vertical Wheel Type: Type 27/28
Required Pressure: 90 psi Handle Material: Metal
HP: 3 HP Min. Hose Size: 3/4"
Variable Speed: No Duty: Industrial
Wheel Dia.: 9" CFM @ Full Load: 84.0
Throttle: Lever Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Grinder, Grinder Orientation Vertical, Free Speed 6000 rpm, Wheel Dia. 9 In., Wheel Type Type 27/28, HP 3.00 HP, Industrial Duty, Average CFM @ 15 Second Run Time 21.00, CFM @ Full Load 84.0, Air Inlet 1/2 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/4 In., Overall Length 6-7/8 In., Handle Material Metal, Variable Speed No, Exhaust Side, Throttle Lever, Lock Safety, Grinder Type Vertical Type 27/28, Spindle Size 5/8 In.-11

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #99V60P109