THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Air Impact Wrench, 1-1/2 In. Dr., 2750 rpm

INGERSOLL RAND| Zoro #: G1610061| Mfr #: 3955B2TI

$5905.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 90 psi
Max. Torque: 5000 ft.-lb.
Max. Bolt Capacity: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610061 Mfr #: 3955B2TI
Required Pressure: 90 psiMax. Torque: 5000 ft.-lb.
Max. Bolt Capacity: 1-1/2"Item: Air Impact Wrench
Air Inlet: 1/2" NPTSquare Drive Size: 1-1/2"
Handle Type: D-HandleStyle: D-Handle
CFM @ Full Load: 80.0Min. Hose Size: 3/4"
Overall Length: 16-1/2"Tool Weight: 34.6 lb.
Retainer Type: Thru HoleFree Speed: 2750 rpm
Features: (7) Vane Reverse Biased Motor, Variable Speed Lever Style Throttle, Twin Hammer MechanismHousing Material: Titanium
Anvil: StandardTorque Range: 40 to 150 ft.-lb.
Average CFM @ 15 Second Run Time: 15.00Duty: Industrial
Country of Origin (subject to change): United States

Description

Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-1/2 In., Torque Range 1600 to 3900 ft.-lb., Max. Torque 5000 ft.-lb., 15.00 Average CFM @ 15 Second Run Time, 80.0 CFM @ Full Load, Free Speed 2750 rpm, Retainer Type Thru Hole, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 16-1/2 In., Handle Type D-Handle, Housing Material Titanium, Tool Weight 34.6 lb.

Reviews