Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Air Impact Wrench, 1 In. Dr., 5000 rpm

  • Zoro #: G3408352
  • Mfr #: 285B-6

$684.00

Details
  • Anvil: 6" Extended
  • Features: (3) Position Power Regulator
  • Blows per Minute: 700
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #285B-6 Specifications

  • Zoro #: G3408352
  • Mfr #: 285B-6
Anvil: 6" Extended Features: (3) Position Power Regulator
Blows per Minute: 700 Retainer Type: O-Ring
Handle Type: D-Handle Torque Range: 100 to 900 ft.-lb.
CFM @ Full Load: 37.0 Duty: General
Square Drive Size: 1" Min. Hose Size: 3/4"
Required Pressure: 90 psi Item: Air Impact Wrench
Free Speed: 5,250 RPM Air Inlet: 1/2" NPT
Housing Material: metal Max. Bolt Capacity: 1-1/4"
Style: D-Handle Average CFM @ 15 Second Run Time: 10.00
Tool Weight: 27.8 lb. Max. Torque: 1475 ft.-lb.
Overall Length: 20" Country of Origin (subject to change): China

Description

Air impact wrenches should not be confused with impact drivers which are used for driving screws. Here are some important details for Ingersoll Rand Air Impact Wrench. Square Drive Size: 1", Housing Material: Aluminum, Duty: General.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #285B-6