Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Impact Wrench, 1 In. Dr., 5000 rpm
  • Zoro #: G0546777
  • Mfr #: 295A
$720.40
  • Style: Pistol Grip
  • Features: Top Mounted Handle, (3) Position Tongue Management Power Regulator, Feather Touch Trigger
  • Anvil: Standard
See full product details
This item ships free.

Ingersoll Rand #295A Specifications

  • Zoro #: G0546777
  • Mfr #: 295A
Style: Pistol Grip Features: Top Mounted Handle, (3) Position Tongue Management Power Regulator, Feather Touch Trigger
Anvil: Standard Tool Weight: 22.3 lb.
Retainer Type - Air Impacts: Ring Handle Type: Pistol
Min. Hose Size: 3/4" Item - Air Impact Wrenches: Air Impact Wrench
Housing Material: metal Torque Range: 100 to 900 ft.-lb.
Blows per Minute: 700 Body Style - Air Tools: Pistol
Max. Bolt Capacity: 1-1/4" Overall Length: 10-1/2"
Air Inlet: 1/2" NPT Anvil Type - Air Impacts: Standard
Duty Cycle - Air Tools: General Duty Drive Size - Air Tools: 1" Square
Duty: General Free Speed: 5,250 RPM
Retainer Type: O-Ring Required Pressure: 90 psi
Max. Torque: 1475 ft.-lb. CFM @ Full Load: 46.0
Blows per Minute - Air Tools: 1000 Square Drive Size: 1"
Average CFM @ 15 Second Run Time: 10.00 Air Inlet Size - Air Tools: 1/2" NPT
Item: Air Impact Wrench Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Impact Wrench, Drive Size - Air Tools 1 In. Square, Body Style - Air Tools Pistol, Retainer Type - Air Impacts Ring, Torque Range 100 to 900 ft.-lb., Max. Torque 1475 ft.-lb., Standard Anvil Type - Air Impacts, General Duty Duty Cycle - Air Tools, 1000 Blows per Minute - Air Tools, Air Inlet Size - Air Tools 1/2 In. NPT, Max. Bolt Capacity 1-1/4 In., 10.00 Average CFM @ 15 Second Run Time, 46.0 CFM @ Full Load, Free Speed 5000 rpm, Required Pressure 90 psi, Min. Hose Size 1/2 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #295A